![1/2" Blank Conduit Fitting Cover, Aluminum 1/2" Blank Conduit Fitting Cover, Aluminum](https://rexel-cdn.com/products/mul11710.jpg?i=1F80A9D5-C38F-4998-9992-19FDA7095ED3&f=420)
1/2" Blank Conduit Fitting Cover, Aluminum
Item #: 284232
Cat #: 11710
UPC: 095327117104
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Cover, Type: Screw-On, Size: 1/2", Material: Aluminum.
Overview
Conduit Body Cover, Type: Screw-On, Size: 1/2", Material: Aluminum.
Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.
Also known as: 095327117104, 11710
Specifications
Diameter: | 1/2 in |
Material: | Neoprene, Aluminum |
Diameter: | 1/2 in |
Material: | Neoprene, Aluminum |
Customer Reviews
No reviews for this product
(0)