Conduit Body Cover with Neoprene Gasket, Size: 3/4", Aluminum
Item #: 284228
Cat #: 11711
UPC: 095327117111
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Cover, Type: Screw-On, Size: 3/4", Material: Aluminum.
Overview
Conduit Body Cover, Type: Screw-On, Size: 3/4", Material: Aluminum.
Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.
Also known as: 095327117111, 11711
Specifications
Diameter: | 3/4 in |
Material: | Neoprene, Aluminum |
Diameter: | 3/4 in |
Material: | Neoprene, Aluminum |
Customer Reviews
No reviews for this product
(0)