Actuator, 1-0-2, Gray/Black, 64 x 64mm, IP65, Type E

Item #: 284197

Cat #: 194L-HE6E-375

UPC: 662468999205

Sign In or Register to view pricing and more.
Documents & Guides
Actuator, 1-0-2 Change Over, Gray/Black, 64 mm x 64 mm, IP65, for 194E-25 - 63A, Type E

Overview

Actuator, 1-0-2 Change Over, Gray/Black, 64 mm x 64 mm, IP65, for 194E-25 - 63A, Type E
Also known as: 662468999205, 194L-HE6E-375

Specifications

Color: Gray/Black
Type: Actuator Handle, 3 Position
IP/NEMA Rating: IP65
Size: 64 x 64 mm
Color: Gray/Black
IP/NEMA Rating: IP65
Type: Actuator Handle, 3 Position
Size: 64 x 64 mm

Customer Reviews

No reviews for this product
(0)