
Sign In or Register to view pricing and more.
Documents & Guides
7.2 Watt; 6 Volt; T5; 2700K; Mini Wedge Base
Overview
7.2 Watt; 6 Volt; T5; 2700K; Mini Wedge Base
Also known as: 045923078408, S7840
Specifications
Color Rendering Index (CRI): | 100 |
Volts AC: | 6 |
Color Temperature: | 2700 (Warm White) |
Base: | Wedge (W2.1x9.5d) |
Wattage: | 7.200 |
Light Technology: | Incandescent |
Dimmable: | No |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 7.200 |
Dimmable: | No |
Volts AC: | 6 |
Base: | Wedge (W2.1x9.5d) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)