This product has been discontinued.
![Fluorescent Lamp, Seamless, T5, 46", 54W, 3000K Fluorescent Lamp, Seamless, T5, 46", 54W, 3000K](https://rexel-cdn.com/products/image.jpg?i=14F0C90E-62EE-4BB6-8203-A6BC0549F961&f=420)
Fluorescent Lamp, Seamless, T5, 46", 54W, 3000K
Item #: 284172
Cat #: FP54/830/HO/SLS/ECO(OSRAM)
UPC: 046135201868
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Seamless, T5, 54 Watt, 3000K, 46 inch, Mini Bipin, Lumens: 4450, 85 CRI, Standard Case Qty: 25 Sylvania Part # 20186
Overview
Fluorescent Lamp, Seamless, T5, 54 Watt, 3000K, 46 inch, Mini Bipin, Lumens: 4450, 85 CRI, Standard Case Qty: 25 Sylvania Part # 20186
Also known as: 046135201868, FP54/830/HO/SLS/ECO(OSRAM)
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 54 |
Color Rendering Index (CRI): | 85 |
Lumens: | 4450 |
Length: | 4 ft, 48 in |
Material: | Glass |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Wattage: | 54 |
Lumens: | 4450 |
Material: | Glass |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)