Locking Plug, 15 Amp, 250 Volt, L6-15P, 2P3W

Item #: 284127

Cat #: 4570-CY

UPC: 078477795682

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 250 Volt, NEMA L6-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Yellow-White

Overview

15 Amp, 250 Volt, NEMA L6-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Yellow-White
15 Amp, 250 Volt, NEMA L6-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Yellow-White
Also known as: 078477795682, 4570-CY

Specifications

Type: Locking Plug
Mounting: Cable
Phase: 1
Amps: 15
Color: White, Yellow
NEMA Configuration: L6-15P, WD-6
Type: Locking Plug
Phase: 1
Color: White, Yellow
Mounting: Cable
Amps: 15
NEMA Configuration: L6-15P, WD-6

Customer Reviews

No reviews for this product
(0)