Legend Plate, 30 x 40mm, 22.5mm Opening, Black, White Text

Item #: 28407

Cat #: 800F-34BE165

UPC: 781180258459

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, 30 x 40 mm, 1 Piece, Black, with White Text, "OFF-ON", 22.5 mmm Opening

Overview

Legend Plate, 30 x 40 mm, 1 Piece, Black, with White Text, "OFF-ON", 22.5 mmm Opening
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-34BE165 from Rockwell Automation® is an 800F push-button 30 x 40 mm legend one piece. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180258459, 800F-34BE165

Specifications

Type: Legend Plate, 22.5mm
Family / Style: 800F
Color: Black
Material: Plastic
Size: 30 x 40 mm
Type: Legend Plate, 22.5mm
Color: Black
Size: 30 x 40 mm
Family / Style: 800F
Material: Plastic

Customer Reviews

No reviews for this product
(0)