Factory Sealed Tumbler Switch, 20A, 120/277V, Dead-End, 1/2" Hub

Item #: 28400

Cat #: EDS150-F1

UPC: 781381325394

Sign In or Register to view pricing and more.
Documents & Guides
Factory Sealed Tumbler Switch, 20A, 120/277V, Dead-End, 1/2" Hub, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, 1-Pole

Overview

Factory Sealed Tumbler Switch, 20A, 120/277V, Dead-End, 1/2" Hub, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, 1-Pole
Also known as: 781381325394, EDS150-F1

Specifications

Material: Malleable Iron
Volts AC: 120, 277
Amps: 20
Poles: 1
Gangs: 1
Type: Tumbler Switch
Material: Malleable Iron
Amps: 20
Gangs: 1
Volts AC: 120, 277
Poles: 1
Type: Tumbler Switch

Customer Reviews

No reviews for this product
(0)