Fluorescent Lamp, T5, 25W, 3500K

Item #: 283945

Cat #: F28T5/835/EA/ALTO-25W-40/1

UPC: 046677406318

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, 25 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2900, CRI: 85, Color Temp: 3500K. Length: 46 in. *Philips Part # 40631-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 25 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2900, CRI: 85, Color Temp: 3500K. Length: 46 in. *Philips Part # 40631-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
PHILIP LIGHTING, VOLTAGE RATING: 001 V, WATTAGE: 25 W, COLOR RENDERING INDEX: 82, BASE: Medium Bipin, LIFE AVERAGE RATED: 32,000 H, EFFICIENCY: Energy Star, COLOR TEMP: 3,500 K, LIGHT OUTPUT: 2300 Lumens
Also known as: 046677406318, F28T5/835/EA/ALTO-25W-40/1

Specifications

Lumens: 2900
Color Rendering Index (CRI): 85
Wattage: 25
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 2900
Wattage: 25
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)