Power Distribution Block, 1 Primary/Multiple Secondary, 600 Volt

Item #: 283937

Cat #: 569010

UPC: 782856594178

Documents & Guides
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 16 AWG - 4 AWG, Load Side: (4) 16 AWG - 4 AWG, 600V, 85 Amps per Pole, IP20, DIN Rail Mount.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 16 AWG - 4 AWG, Load Side: (4) 16 AWG - 4 AWG, 600V, 85 Amps per Pole, IP20, DIN Rail Mount.
Increase the number of outputs with one input using a jumper wire Tinned copper block allows for copper or aluminum conductor connections Screw retaining cover is hinged and removable Design allows for visual inspection of conductor and confirmation of connection Modular snap-together blocks for building multi-pole power blocks Easily clips onto DIN rail or mounts to panel with screws 95% fill ratio Halogen free
Also known as: 782856594178, 569010

Specifications

Amps: 85
Mounting: DIN Rail
Color: Gray
Volts AC: 600
Allowable Gauge Range: 16 - 4
Amps: 85
Color: Gray
Allowable Gauge Range: 16 - 4
Mounting: DIN Rail
Volts AC: 600

Customer Reviews

No reviews for this product
(0)