Screwless Decora Wallplate, 3-Gang, Polycarbonate, Ivory

Item #: 28392

Cat #: 80311-SI

UPC: 078477160480

Sign In or Register to view pricing and more.
Documents & Guides
3-gang Decora Plus Device Decora Wallplate, Screwless, Poly Carbonate, Snap-on Mount, Screwless Subplate - Ivory

Overview

3-gang Decora Plus Device Decora Wallplate, Screwless, Poly Carbonate, Snap-on Mount, Screwless Subplate - Ivory
Decora Plus Screwless Snap-On Wallplate, 3 Gang, Ivory
Also known as: 078477160480, 80311-SI

Specifications

Gangs: 3
Material: Polycarbonate
Size: Standard
Type: GFCI, Decora
Color: Ivory
Mounting: Screwless
Gangs: 3
Size: Standard
Color: Ivory
Material: Polycarbonate
Type: GFCI, Decora
Mounting: Screwless

Customer Reviews

No reviews for this product
(0)