![Wall Fixture, 6 Light, Chrome Wall Fixture, 6 Light, Chrome](https://rexel-cdn.com/products/image.jpg?i=51FF80B1-91D7-4A25-855B-BF172E241D55&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Wall/Bath Light, De-Lovely, Size: 36x4-1/2", 100W, 120V, 6 Lamps, Medium G, Material: Steel Body.
Overview
Wall/Bath Light, De-Lovely, Size: 36x4-1/2", 100W, 120V, 6 Lamps, Medium G, Material: Steel Body.
Also known as: 785652047022, 4702-05
Specifications
Color: | Chrome |
Wattage: | 100 |
Type: | Bath/Wall Fixture |
Color: | Chrome |
Type: | Bath/Wall Fixture |
Wattage: | 100 |
Customer Reviews
No reviews for this product
(0)