Variable Speed Drive, Altivar 71, 2.2kW, 3HP, With Heat Sink

Item #: 28379

Cat #: ATV71HU22N4

UPC: 785901565802

Sign In or Register to view pricing and more.
Documents & Guides
Variable Speed Drive, Altivar 71, 2.2 kW, 3 HP, 5.8 Amp, With Heat Sink, 480 Volt AC, 3-Phase

Overview

Variable Speed Drive, Altivar 71, 2.2 kW, 3 HP, 5.8 Amp, With Heat Sink, 480 Volt AC, 3-Phase
Also known as: 785901565802, ATV71HU22N4

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Volts AC: 480
Type: Variable Speed Drive
Family / Style: Altivar
Horsepower: 3
Amps: 5.800
Wattage: 2.200 kW
Standards: California Proposition 65
Phase: 3
Volts AC: 480
Family / Style: Altivar
Amps: 5.800
Standards: California Proposition 65
Mounting: Panel, DIN Rail
Type: Variable Speed Drive
Horsepower: 3
Wattage: 2.200 kW

Customer Reviews

No reviews for this product
(0)