Cable, Power/Brake, Drive End Flying Lead, SpeedTec DIN, 16AWG, 5m

Item #: 283689

Cat #: 2090-CPBM7DF-16AA05

UPC: 884951211636

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Power/Brake, Drive End Flying Lead, Motor/Actuator, SpeedTec DIN, 16 AWG, 5 meter

Overview

Cable, Power/Brake, Drive End Flying Lead, Motor/Actuator, SpeedTec DIN, 16 AWG, 5 meter
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPBM7DF-16AA05 from Rockwell Automation® is a MP-Series™ 5 M standard cable. Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951211636, 2090-CPBM7DF-16AA05

Specifications

Length: 5 m
Type: Cable, Power
Gauge: 16
Length: 5 m
Gauge: 16
Type: Cable, Power

Customer Reviews

No reviews for this product
(0)