25 Watt PL-L 4100K CFL

Item #: 283666

Cat #: PL-L-40W/841/XEW/4P/IS-25W

UPC: 046677209155

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent, Rapid Start Lamp, 25W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2600, CRI: 82, Color Temperature: 4100K, Rated Average Life: 24,000 Hrs. *Philips Part # 20915-5* 110W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent, Rapid Start Lamp, 25W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2600, CRI: 82, Color Temperature: 4100K, Rated Average Life: 24,000 Hrs. *Philips Part # 20915-5* 110W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046677209155, PL-L-40W/841/XEW/4P/IS-25W

Specifications

Color Temperature: 4100 (Cool White)
Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Color Rendering Index (CRI): 82
Lumens: 2600
Volts AC: 120
Wattage: 25
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: Fluorescent
Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Lumens: 2600
Wattage: 25
Base: 4-Pin (2G11)

Customer Reviews

No reviews for this product
(0)