Relay, Ice Cube, 8-Blade, 2PDT, 15A, 120VAC, LED Option

Item #: 28353

Cat #: 700-HB32A1-4

UPC: 781180314063

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8 Blade, Square Base, 2 Pole, Double Throw, 15 Amp, 120 Volt AC, LED Option

Overview

Relay, Ice Cube, 8 Blade, Square Base, 2 Pole, Double Throw, 15 Amp, 120 Volt AC, LED Option
Lower power consumption and long life = big savings. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities. And 700-HB general purpose relays offer blade-style quick connect terminals and color-coding. Catalog item 700-HB32 A1-4 from Rockwell Automation® is a 120 V 50/60 Hz general purpose tall square base relay. Its specifications include: 10 A standard contact, 15 A standard contact, two changeover contacts (double pole double throw, DPDT), and pilot light.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180314063, 700-HB32A1-4

Specifications

Volts AC Control: 120
Poles: 2
Type: 8 Blade, Relay, Ice Cube
Amps: 15
Volts AC Control: 120
Type: 8 Blade, Relay, Ice Cube
Poles: 2
Amps: 15

Customer Reviews

No reviews for this product
(0)