Wiring Trough, Type 3R, 12" x 12" x 116"

Item #: 283459

Cat #: A1212116RT

UPC: 783510133467

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, NEMA Type 3R, 12" x 12" x 116"

Overview

Wiring Trough, NEMA Type 3R, 12" x 12" x 116"
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Also known as: 783510133467, A1212116RT

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Material: Steel
Length: 116 in
IP/NEMA Rating: NEMA 3R
Height: 12 in
Color: Gray
Length: 116 in
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)