Wallplate, Blank, 2-Gang, Almond

Item #: 283456

Cat #: NP23AL

UPC: 883778103001

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Blank, 2-Gang, Box Mount, Material: Nylon, Color: Almond

Overview

Wallplate, Blank, 2-Gang, Box Mount, Material: Nylon, Color: Almond
Also known as: 883778103001, NP23AL

Specifications

Type: Blank, Cover, 2-Gang
Gangs: 2
Mounting: Box
Color: Almond
Material: Nylon
Type: Blank, Cover, 2-Gang
Mounting: Box
Material: Nylon
Gangs: 2
Color: Almond

Customer Reviews

No reviews for this product
(0)