1
more
4" Octagon Box, 1-1/2" Deep, 1/2" Knockouts, Drawn, Steel
Item #: 28340
Cat #: 54151-NE
UPC: 785991100297
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Octagon Box, 1-1/2 Inch Deep, 1/2 Inch Knockouts, Drawn, Non-Metallic Cable Clamp, Adjustable Ears, Steel, 15.8 Cubic Inches
Overview
4 Inch Octagon Box, 1-1/2 Inch Deep, 1/2 Inch Knockouts, Drawn, Non-Metallic Cable Clamp, Adjustable Ears, Steel, 15.8 Cubic Inches
Also known as: 785991100297, 54151-NE
Specifications
Knockout Diameter: | 1/2 in |
Size: | 4 |
Mounting: | Screw On, Nail On |
Material: | Steel |
Depth: | 1 1/2 in |
Cubic Inches: | 15.800 in³ |
Knockout Diameter: | 1/2 in |
Mounting: | Screw On, Nail On |
Depth: | 1 1/2 in |
Size: | 4 |
Material: | Steel |
Cubic Inches: | 15.800 in³ |
Customer Reviews
No reviews for this product
(0)