Duplex Receptacle Wallplate, 1-Gang, Nylon, Gray

Item #: 28339

Cat #: 80703-GY

UPC: 078477205280

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Gray.

Overview

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Gray.
1-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Gray
Also known as: 078477205280, 80703-GY

Specifications

Mounting: Device
Size: Standard
Color: Gray
Material: Thermoplastic, Nylon
Type: Standard
Gangs: 1
Mounting: Device
Color: Gray
Type: Standard
Size: Standard
Material: Thermoplastic, Nylon
Gangs: 1

Customer Reviews

No reviews for this product
(0)