Halogen Bulb, F10.5, 25W, 120V

Item #: 283356

Cat #: BC25F10-1/2C/HAL/CL-4/1PK-TP

UPC: 046677289461

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Halogen Bulb, F10.5, 25 Watt, 120V, 2900K, Base: Candleabra Screw (E12), Lumens: 300, 100 CRI

Overview

Halogen Bulb, F10.5, 25 Watt, 120V, 2900K, Base: Candleabra Screw (E12), Lumens: 300, 100 CRI
Also known as: 046677289461, BC25F10-1/2C/HAL/CL-4/1PK-TP

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 120
Lumens: 300
Wattage: 25
Color Rendering Index (CRI): 100
Shape: F10-1/2 (Flambeau)
Light Technology: Halogen
Base: Candelabra Screw (E12)
Color Temperature: 2900 (Warm White)
Lumens: 300
Color Rendering Index (CRI): 100
Light Technology: Halogen
Volts AC: 120
Wattage: 25
Shape: F10-1/2 (Flambeau)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)