Compact Fluorescent Lamp, 18W, PL-C, 4100K

Item #: 283348

Cat #: PL-C-18W/841/2P/ALTO-10PK

UPC: 046677111663

Documents & Guides
Compact Fluorescent Lamp, 18W, Bulb: PL-C (Quad Tube), Base: 2-Pin (G24d-2), Lumens: 1250, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. *Philips Part # 38319-0* 80W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact Fluorescent Lamp, 18W, Bulb: PL-C (Quad Tube), Base: 2-Pin (G24d-2), Lumens: 1250, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. *Philips Part # 38319-0* 80W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677111663, PL-C-18W/841/2P/ALTO-10PK

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1250
Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Light Technology: Fluorescent
Base: 2-Pin (G24d-2)
Color Temperature: 4100 (Cool White)
Wattage: 18
Volts AC: 120
Light Technology: Fluorescent
Lumens: 1250
Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Base: 2-Pin (G24d-2)

Customer Reviews

No reviews for this product
(0)