Compact Fluorescent Lamp, 18W, PL-C, 3500K

Item #: 283347

Cat #: PL-C-18W/835/2P/ALTO-10PK

UPC: 046677111632

Documents & Guides
Compact Fluorescent Lamp, 18W, Bulb: PL-C (Quad Tube), Base: 2-Pin (G24d-2), Lumens: 1200, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs. *Philips Part # 38318-2* 80W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact Fluorescent Lamp, 18W, Bulb: PL-C (Quad Tube), Base: 2-Pin (G24d-2), Lumens: 1200, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs. *Philips Part # 38318-2* 80W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677111632, PL-C-18W/835/2P/ALTO-10PK

Specifications

Lumens: 1250, 1200
Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 2-Pin (G24d-2)
Lumens: 1250, 1200
Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Color Temperature: 3500 (Neutral White)
Base: 2-Pin (G24d-2)
Wattage: 18
Volts AC: 120
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)