Compact Fluorescent Lamp, 13W, PL-C, 4100K

Item #: 283345

Cat #: PL-C-13W/41/USA/ALTO-10-PK

UPC: 046677110987

Documents & Guides
Compact Fluorescent Lamp, 13W, Bulb: PL-C (Quad Tube), Base: 2-Pin (GX23-2), Lumens: 860, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. *Philips Part # 38313-3* 60W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact Fluorescent Lamp, 13W, Bulb: PL-C (Quad Tube), Base: 2-Pin (GX23-2), Lumens: 860, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. *Philips Part # 38313-3* 60W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677110987, PL-C-13W/41/USA/ALTO-10-PK

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Lumens: 860
Light Technology: Fluorescent
Base: 2-Pin (GX23-2)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Light Technology: Fluorescent
Wattage: 13
Volts AC: 120
Lumens: 860
Base: 2-Pin (GX23-2)

Customer Reviews

No reviews for this product
(0)