Cable Grommet, Cabtite, 8 - 9 mm, Plastic, Gray, 10 per Pack

Item #: 283302

Cat #: 1826510000

UPC: 032248329339

Sign In or Register to view pricing and more.
Documents & Guides
Cable Grommet, Cabtite, Plastic, Gray, Size 8 - 9 mm, 20 mm Height x 20 mm Width x 19 mm Depth, 10 per Pack

Overview

Cable Grommet, Cabtite, Plastic, Gray, Size 8 - 9 mm, 20 mm Height x 20 mm Width x 19 mm Depth, 10 per Pack
Also known as: 032248329339, 1826510000

Specifications

Height: 20 mm
Color: Gray
Type: Grommet
Material: Plastic
Diameter: 9 mm, 8 mm
Width: 20 mm
Depth: 19 mm
Height: 20 mm
Type: Grommet
Diameter: 9 mm, 8 mm
Depth: 19 mm
Color: Gray
Material: Plastic
Width: 20 mm

Customer Reviews

No reviews for this product
(0)