This product may not be available in all locations.
Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 0.27), Size 1 (FLA 0.28)
Item #: 28329
Cat #: W14
UPC: 781180152979
Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 0.27), Size 1 (Full Load Amps 0.28) *** See Document Below for Other Amperages ***
Overview
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 0.27), Size 1 (Full Load Amps 0.28) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180152979, W14
Specifications
Type: | Jacket, Lithium Battery, Heated |
Color: | Camouflage |
Volts DC: | 20, 12 |
Size: | Medium |
Type: | Jacket, Lithium Battery, Heated |
Volts DC: | 20, 12 |
Color: | Camouflage |
Size: | Medium |
Customer Reviews
No reviews for this product
(0)