Breaker, Lug In/Quick Connect Out, 2P, 35A, 120VAC, Type QOU, 10kAIC

Item #: 283245

Cat #: QOUQ235

UPC: 785901760757

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Lug In/4 Point Quick Connect Out, 2-Pole, 35 Amp, 120 Volt AC, Type QOU, 10 kAIC

Overview

Breaker, Lug In/4 Point Quick Connect Out, 2-Pole, 35 Amp, 120 Volt AC, Type QOU, 10 kAIC
Also known as: 785901760757, QOUQ235

Specifications

Mounting: Panel
Amps: 35
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QOU
Mounting: Panel
Poles: 2
Standards: California Proposition 65
Family / Style: QOU
Amps: 35
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)