Type 4X, Screw Cover Enclosure

Item #: 28324

Cat #: NS1084

UPC: 034481007418

Sign In or Register to view pricing and more.
Type 4X Enclosure, Screw, Solid Cover, Size/Dims: Size: 10" x 8" x 4", Material/Finish: PVC/Gray.

Overview

Type 4X Enclosure, Screw, Solid Cover, Size/Dims: Size: 10" x 8" x 4", Material/Finish: PVC/Gray.
100% non-metallic construction, including hinges. Sturdy SS latches install without penetration of the enclosure base. Clear covers are available, which eliminate the need for window kits. All screws are captive Patented panel suspension system enables the installation of panels at any depth, including stacking of multiple panels. Swing panels are also available Available in junctions boxes, external hinge and hidden hinge versions. Subpanels are available in steel or PVC. Non-metallic mounting rails for easy installation. Less than half the weight of metal enclosures, 25% lighter than fiberglass, easier to handle and less expensive to ship. Full modification service are available. 
Also known as: 034481007418, NS1084

Specifications

Depth: 4 in
Material: Polycarbonate, PVC
Color: Gray
Width: 8 in
Height: 10 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Color: Gray
Height: 10 in
Material: Polycarbonate, PVC
Width: 8 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)