This product may not be available in all locations.
1
more

3 PHASE RELAY 250V 5AMP RM17
Item #: 283218
Cat #: RM17TG20
UPC: 785901706854
Documents & Guides
3 PHASE RELAY 250V 5AMP RM17
Sign In or Register to view pricing and more.
Overview
3 PHASE RELAY 250V 5AMP RM17
Also known as: 785901706854, RM17TG20
Specifications
Mounting: | DIN Rail |
IP/NEMA Rating: | IP30, IP20 |
Standards: | California Proposition 65 |
Mounting: | DIN Rail |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP30, IP20 |
Customer Reviews
No reviews for this product
(0)