Inductive proximity sensors XS, inductive sensor XS6 M8, L62mm, stainless, Sn2.5 mm, 12-48 VDC, M12

Item #: 283208

Cat #: XS608B1NAM12

UPC: 785901597865

Sign In or Register to view pricing and more.
Inductive proximity sensors XS, inductive sensor XS6 M8, L62mm, stainless, Sn2.5 mm, 12...48 VDC, M12

Overview

Inductive proximity sensors XS, inductive sensor XS6 M8, L62mm, stainless, Sn2.5 mm, 12...48 VDC, M12
This XS cylindrical (M8 thread) inductive proximity sensor has a PPS sensing face and a stainless steel grade 303 case. It has a supply voltage of 12V to 48V DC. This general purpose threaded cylindrical inductive proximity sensor is flush mountable and has an increased sensing range. It is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. Non-magnetic 303 stainless steel provides magnetic shielding to the sensor, better accuracy and immunity to magnetic disturbance. It has 4 LED viewports for easy sensor status viewing, setup and troubleshooting. IP65 and IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It is CSA, UL certified.
Also known as: 785901597865, XS608B1NAM12

Specifications

Size: 4
Color: Gray, Silver
Material: Steel
Standards: California Proposition 65
Size: 4
Material: Steel
Color: Gray, Silver
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)