Main breaker, QO, 100A, 2 pole, 120/240VAC, 22kA, bolt on mount, for metering devices

Item #: 283200

Cat #: QOM2125MVH

UPC: 785901301516

Main breaker, QO, 100A, 2 pole, 120/240VAC, 22kA, bolt on mount, for metering devices
Sign In or Register to view pricing and more.

Overview

Main breaker, QO, 100A, 2 pole, 120/240VAC, 22kA, bolt on mount, for metering devices
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 2 pole QO main breaker is rated at 125A at 120/240VAC. This unit provides 22kA breaking capacity and bolt on mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This main breaker provides 22 kA breaking capacity. Breaker is for use in 200 A maximum MP, MPR, and MPH Meter Pak metering equipment. The breaker is 5.6 inches tall, 5.07 inches wide and 3.6 inches deep. This main breaker provides 22 kA breaking capacity. This main breaker will accept 4 AWG to 300 kcmil copper or aluminum wire. The breaker is 5.6 inches tall, 5.07 inches wide and 3.6 inches deep. The breaker is UL listed and CSA certified.
Also known as: 785901301516, QOM2125MVH

Specifications

Poles: 2
Amps: 125
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Family / Style: QO
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Amps: 125
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)