Enclosure, Wall-Mount, NEMA 4/12, Hinge Cover With Quarter Turn Latch
Item #: 283197
Cat #: N412201606C
UPC: 786725858996
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4/12, Hinge Cover With Quarter Turn Latch, Size: 20 x 16 x 8 Inch, Material/Finish: Steel/Gray Powder Coat
Overview
Enclosure, NEMA 4/12, Hinge Cover With Quarter Turn Latch, Size: 20 x 16 x 8 Inch, Material/Finish: Steel/Gray Powder Coat
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching and attrative durable finish complement any high tech electronic equipment.
Also known as: 786725858996, N412201606C
Specifications
Size: | 20 x 16 x 8 in |
Material: | Steel |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12, NEMA 4 |
Size: | 20 x 16 x 8 in |
Standards: | California Proposition 65 |
Material: | Steel |
IP/NEMA Rating: | NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)