Electronic pressure sensors, XM, sensor XMLK, 0...200 PSI, 1/4NPT, 4...20 mA, M12, set of 1

Item #: 283194

Cat #: XMLK200P2D23

UPC: 785901697930

Sign In or Register to view pricing and more.
Electronic pressure sensors, Pressure sensors XM, sensor XMLK, 0...200 PSI, 1/4NPT, 4...20 mA, M12, set of 1

Overview

Electronic pressure sensors, Pressure sensors XM, sensor XMLK, 0...200 PSI, 1/4NPT, 4...20 mA, M12, set of 1
This product is part of the XM range, an offer of electronic pressure sensors. The electronic pressure sensor features a 1/4-18 NPT (male) for fluid connection. It is a pressure switch with a pressure setting range of 0psi to 200psi, a maximum permissible accidental pressure of 400psi and a destruction pressure of 600psi. It supports 4mA to 20mA, 2-wire analog output signal. It is furnished with 4-pin M12 male connector for electrical connection. It is an electronic pressure sensor with a rated supply voltage of 24V DC (voltage limits 8V to 33V) and a current consumption of <20mA. Its dimensions are 36mm (diameter) x 65.5mm (length). It weighs 0.11kg. It is suitable for monitoring air and fresh water. This product is certified by CSA C22.2 No 14, EAC, RCM and UL 508. It meets CE and EN/IEC 61326-2-3 standards. One of the most comprehensive catalogues of industrial and power pressure sensors on the market. The line of XM Pressure Sensors and Switches (formerly known as OsiSense) combine the latest pressure sensing technology with adaptability to virtually any configuration.
Also known as: 785901697930, XMLK200P2D23

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)