Surge protection device, Surgelogic, 36kA, 120 VAC, 1 phase, 3 wire, 25kA SCCR, NEMA 4X

Item #: 283192

Cat #: SDSA1175T

UPC: 785901984092

Sign In or Register to view pricing and more.
Surge protection device, Surgelogic, 36kA, 120 VAC, 1 phase, 3 wire, 25kA SCCR, NEMA 4X

Overview

Surge protection device, Surgelogic, 36kA, 120 VAC, 1 phase, 3 wire, 25kA SCCR, NEMA 4X
Square D™ load center surge protective devices, SDSA1175T, are easy to install plug-in units that install as quickly as a standard circuit breaker. The surge suppressors use two pole spaces in a QO™ or Homeline™ load center, or NQ panelboard. US and Canadian UL® Listed as Type 2 SPD to the UL 1449 standard. Complies with requirements of NEC® Article 285, CSA 233.1-87, and CSA C22.2 No. 8- M1986 as appropriate.
Also known as: 785901984092, SDSA1175T

Specifications

Mounting: Panel
Poles: 2
IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
Mounting: Panel
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Poles: 2
Phase: 1

Customer Reviews

No reviews for this product
(0)