This product may not be available in all locations.
![Disconnect Switch, Non-Fusible, NEMA 3R, 30A, 600VAC, Heavy Duty Disconnect Switch, Non-Fusible, NEMA 3R, 30A, 600VAC, Heavy Duty](https://rexel-cdn.com/products/image.jpg?i=CE0A94DE-C85D-4F45-B75A-23091544BA27&f=420)
Disconnect Switch, Non-Fusible, NEMA 3R, 30A, 600VAC, Heavy Duty
Item #: 283185
Cat #: HU361RBVW
UPC: 785901432647
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, NEMA 3R, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, with Viewing Window
Overview
Disconnect Switch, Non-Fusible, NEMA 3R, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, with Viewing Window
Also known as: 785901432647, HU361RBVW
Specifications
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 3 |
Amps: | 30 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)