This product may not be available in all locations.
2
more
Breaker, Molded Case, 3P, 300A, 600VAC, 250VDC, 25 - 65kAIC
Item #: 283181
Cat #: LHL36300
UPC: 785901339373
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 3-Pole, 400 Amp, 600 Volt AC, 250 Volt DC, 25 - 65 kAIC, L Frame, Short Handle, Lug In, Lug Out
Overview
Breaker, Molded Case, 3-Pole, 400 Amp, 600 Volt AC, 250 Volt DC, 25 - 65 kAIC, L Frame, Short Handle, Lug In, Lug Out
LA, LH and Q4 molded case circuit breakers provide basic thermal magnetic protection. Their primary functions are to provide a means to manually open a circuit and automatically open a circuit under overload or short circuit conditions.
Also known as: 785901339373, LHL36300
Specifications
Poles: | 3 |
Amps: | 300 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 3 |
Volts AC: | 600 |
Amps: | 300 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)