Terminal Block, Dark Beige, W-Series, Fused, 6mm, Screw Connection

Item #: 283172

Cat #: 1012300000

UPC: 008190012902

Documents & Guides
Terminal Block, Dark Beige, W-Series, Fused, Isolator, LED, 60-150 Volt AC/DC 6mm, Screw Connection
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Terminal Block, Dark Beige, W-Series, Fused, Isolator, LED, 60-150 Volt AC/DC 6mm, Screw Connection
Also known as: 008190012902, 1012300000

Specifications

Type: Terminal Block, Fused, Feed Through
Size: 6 mm
Mounting: DIN Rail
Color: Dark Beige
Volts AC Range: 60 - 150
Volts DC Range: 60 - 150
Type: Terminal Block, Fused, Feed Through
Mounting: DIN Rail
Volts AC Range: 60 - 150
Size: 6 mm
Color: Dark Beige
Volts DC Range: 60 - 150

Customer Reviews

No reviews for this product
(0)