This product may not be available in all locations.
3
more
Breaker, Molded Case, 20A, 3P, 600VAC, 18kAIC, PowerPact, Plug In
Item #: 283169
Cat #: HGA36020
UPC: 78590160133
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 20 Amp, 3-Pole, 600 Volt AC, 18 kAIC, PowerPact H, Plug In, Lug Out
Overview
Breaker, Molded Case, 20 Amp, 3-Pole, 600 Volt AC, 18 kAIC, PowerPact H, Plug In, Lug Out
Also known as: 78590160133, HGA36020
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 20 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 18 kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Interrupt Rating DC: | 20 kA |
Poles: | 3 |
Amps: | 20 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)