This product may not be available in all locations.
3
more
Breaker, Molded Case, 3P, 225A, 600VAC, 250VDC, Plug In, J Frame
Item #: 283165
Cat #: JGA36225
UPC: 78590179584
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 3-Pole, 225 Amp, 600 Volt AC, 250 Volt DC, 18 - 65 kAIC, Plug In, J-Frame
Overview
Breaker, Molded Case, 3-Pole, 225 Amp, 600 Volt AC, 250 Volt DC, 18 - 65 kAIC, Plug In, J-Frame
Also known as: 78590179584, JGA36225
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 225 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 18 kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Interrupt Rating DC: | 20 kA |
Poles: | 3 |
Amps: | 225 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)