![Fuse, Cartridge, 5 x 20 mm, 1A, 250VAC, Quick Blow, Type G Fuse, Cartridge, 5 x 20 mm, 1A, 250VAC, Quick Blow, Type G](https://rexel-cdn.com/products/04307000009999.jpg?i=DA2DD269-19AE-482F-843A-FA3D536B7D66&f=420)
Fuse, Cartridge, 5 x 20 mm, 1A, 250VAC, Quick Blow, Type G
Item #: 283158
Cat #: 0430700000
UPC: 008190093871
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Cartridge, 5 x 20 mm, 1 Amp, 250 Volt AC, Quick Blow, Type G
Overview
Fuse, Cartridge, 5 x 20 mm, 1 Amp, 250 Volt AC, Quick Blow, Type G
Also known as: 008190093871, 0430700000
Specifications
Volts DC: | 250 |
Speed: | Fast Acting |
Diameter: | 5 mm |
Amps: | 1 |
Length: | 20 mm |
Class: | G |
Volts AC: | 250 |
Mounting: | Cartridge |
Interrupt Rating DC: | 1.500 kA |
Interrupt Rating AC: | 1.500 kA |
Volts DC: | 250 |
Diameter: | 5 mm |
Length: | 20 mm |
Volts AC: | 250 |
Interrupt Rating DC: | 1.500 kA |
Speed: | Fast Acting |
Amps: | 1 |
Class: | G |
Mounting: | Cartridge |
Interrupt Rating AC: | 1.500 kA |
Customer Reviews
No reviews for this product
(0)