This product may not be available in all locations.
2
more
Safety Switch, Equipment Ground Kit, 1200A, 8 x 4 - 350MCM, CU/AL
Item #: 283157
Cat #: PKOGTA8
UPC: 785901998419
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Equipment Ground Kit, 1200 Amp, 8 x 4 AWG - 350 MCM, CU/AL
Overview
Safety Switch, Equipment Ground Kit, 1200 Amp, 8 x 4 AWG - 350 MCM, CU/AL
Also known as: 785901998419, PKOGTA8
Specifications
Mounting: | Panel |
Amps: | 1200 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 - 350 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Amps: | 1200 |
Allowable Gauge Range: | 4 - 350 |
Customer Reviews
No reviews for this product
(0)