This product may not be available in all locations.
3
more
Disconnect Switch, Fusible, NEMA 4X, 100A, 2P, 240VAC, No Neutral
Item #: 283125
Cat #: H223DS
UPC: 785901516507
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 4X, 100 Amp, 2-Pole, 240 Volt AC, No Neutral, Stainless Steel
Overview
Disconnect Switch, Fused, NEMA 4X, 100 Amp, 2-Pole, 240 Volt AC, No Neutral, Stainless Steel
Also known as: 785901516507, H223DS
Specifications
Volts DC: | 250 |
Poles: | 2 |
Amps: | 100 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X |
Volts DC: | 250 |
Amps: | 100 |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)