Motor, Explosion-Proof, 5HP, 460VAC, 1800RPM, 3PH

Item #: 283121

Cat #: 00518XT3E184T

UPC: 909323915179

Sign In or Register to view pricing and more.
Documents & Guides
Motor, Explosion-Proof, 5 Horse Power, 208-230/460 Volt AC, 1800 RPM, 3-Phase, 184T Frame, TEFC Enclosure

Overview

Motor, Explosion-Proof, 5 Horse Power, 208-230/460 Volt AC, 1800 RPM, 3-Phase, 184T Frame, TEFC Enclosure
Also known as: 909323915179, 00518XT3E184T

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 25
Volts AC: 460
Mounting: Foot
Family / Style: TEFC
Size: 284TS
RPM: 1800
Phase: 3
Horsepower: 25
Mounting: Foot
Size: 284TS
Material: Cast Iron
Volts AC: 460
Family / Style: TEFC
RPM: 1800

Customer Reviews

No reviews for this product
(0)