Discrete output module, Modicon X80, 16 NO relay outputs, 24 to 240V AC / 24 to 48V DC

Item #: 283052

Cat #: BMXDRA1605H

UPC: 785901647928

Sign In or Register to view pricing and more.
Discrete output module, Modicon X80, 16 NO relay outputs, 24 to 240V AC / 24 to 48V DC, for severe environments

Overview

Discrete output module, Modicon X80, 16 NO relay outputs, 24 to 240V AC / 24 to 48V DC, for severe environments
This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This discrete output module has 16 relay outputs. It is a discrete output module with an output voltage of 24V, 19V DC to 30V DC, 240V, 19V AC to 264V AC, a typical current consumption of 79mA at 3.3V DC. This ruggedized product can be used in more severe environments, and operate in an extended temperature range, from -25°C to +70°C. It offers electrical durability of 100000, 300000, 50000, 7000 cycles and 1357810 hours of MTBF. It is an IP20 rated product. It weighs 0.15kg. It is suitable for severe environments, medium to large process applications. This product is certified by IEC-Ex, ATEX, EAC, Merchant Navy, CSA, RCM, CE and UL. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Also known as: 785901647928, BMXDRA1605H

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)