Analog isolated high level input module, Modicon X80, 4 inputs, 0 to 20mA / 4 to 20mA

Item #: 283021

Cat #: BMXAMI0410H

UPC: 785901687276

Sign In or Register to view pricing and more.
Analog isolated high level input module, Modicon X80, 4 inputs, 0 to 20mA / 4 to 20mA, 10V positive or negative, for severe environments

Overview

Analog isolated high level input module, Modicon X80, 4 inputs, 0 to 20mA / 4 to 20mA, 10V positive or negative, for severe environments
This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This analogue input module has 4 inputs with 16bit resolution for severe environments. It is an input module with a power consumption of 1.3W at 24V DC. This ruggedized product can be used in more severe environments, and operate in an extended temperature range, from -25°C to +70°C. It is furnished with 20-way connector for electrical connection. It is an IP20 rated product. It weighs 0.143kg. It is suitable for medium to large process and severe environments applications. This product is certified by EAC, RCM, UL, CSA, IEC-Ex, Merchant Navy, ATEX, CE. It meets IEC 61131-2, CSA C22.2 No 142, CSA C22.2 No 213 and UL 508 standards. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Also known as: 785901687276, BMXAMI0410H

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)