Contactor, Auxiliary Contact Block, 2NO, 10A, 600VAC, Side Mount

Item #: 283017

Cat #: 9999DD20

UPC: 785901613473

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, Auxiliary Contact Block, 2 Normally Open, 10 Amp, 600 Volt AC, Side Mount

Overview

Contactor, Definite Purpose, Auxiliary Contact Block, 2 Normally Open, 10 Amp, 600 Volt AC, Side Mount
Also known as: 785901613473, 9999DD20

Specifications

Type: NEMA, Auxiliary Contact
Amps: 10
Volts AC: 600
Standards: California Proposition 65
Type: NEMA, Auxiliary Contact
Volts AC: 600
Amps: 10
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)