Explosion-Proof POWER ALARM®

Item #: 283008

Cat #: 1002WEP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
TOMAR’s model 1002WEP Explosion-Proof POWER ALARM® siren is a rain tight solid state audible alarm, that features a choice of 8 field selectable tones plus remote control selection of 4 tones with priority. All models of 1002WEP alarms are o-ring gasketed and are UL listed for Class I, Division 1, Group C & D, Class I, Division 2, Groups A, B, C, & D, Class II, Division 2, Groups F & G, NEMA Type 4X, and marine outside (salt water) use.

Overview

TOMAR’s model 1002WEP Explosion-Proof POWER ALARM® siren is a rain tight solid state audible alarm, that features a choice of 8 field selectable tones plus remote control selection of 4 tones with priority. All models of 1002WEP alarms are o-ring gasketed and are UL listed for Class I, Division 1, Group C & D, Class I, Division 2, Groups A, B, C, & D, Class II, Division 2, Groups F & G, NEMA Type 4X, and marine outside (salt water) use.
Also known as: 1002WEP

Specifications

IP/NEMA Rating: NEMA 4X
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)