9 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 2830
Cat #: LPN-RK-9SP
UPC: 051712538299
Sign In or Register to view pricing and more.
Documents & Guides
9 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

9 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538299, LPN-RK-9SP

Specifications

Class: RK1
Type: Current-Limiting, Time Delay
Amps: 9
Family / Style: LPN
Interrupt Rating DC: 300 kA
Class: RK1
Amps: 9
Interrupt Rating DC: 300 kA
Type: Current-Limiting, Time Delay
Family / Style: LPN

Customer Reviews

No reviews for this product
(0)