This product may not be available in all locations.
![Pressure Switch, Water or Air, 575VAC, 65-200PSI, 250 Max PSI Pressure Switch, Water or Air, 575VAC, 65-200PSI, 250 Max PSI](https://rexel-cdn.com/products/pdocref9013ghw2j61pfiletyperendition4000png.jpg?i=6E116AB2-9261-42AA-8832-D89ECBEA71AE&f=420)
Pressure Switch, Water or Air, 575VAC, 65-200PSI, 250 Max PSI
Item #: 282979
Cat #: 9013GHW2J99
UPC: 785901773566
Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, Water or Air, 575 Volt AC, Operating 65 - 200 PSI, 250 Max PSI, 30 - 60 PSI Differential, 4-Pole, NEMA 4
Overview
Pressure Switch, Water or Air, 575 Volt AC, Operating 65 - 200 PSI, 250 Max PSI, 30 - 60 PSI Differential, 4-Pole, NEMA 4
Also known as: 785901773566, 9013GHW2J99
Specifications
Type: | Pressure Switch, Water/Air, Electromechanical |
Poles: | 4 |
Volts AC: | 575 |
Range: | 65 - 200 PSI, 30 - 60 PSI, 250 PSI |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4 |
Type: | Pressure Switch, Water/Air, Electromechanical |
Volts AC: | 575 |
Standards: | California Proposition 65 |
Poles: | 4 |
Range: | 65 - 200 PSI, 30 - 60 PSI, 250 PSI |
IP/NEMA Rating: | NEMA 4 |
Customer Reviews
No reviews for this product
(0)