This product may not be available in all locations.
3
more
Control Transformer, 150VA, Multi-Tap, Type T, Open
Item #: 282963
Cat #: 9070T150D19
UPC: 785901907169
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 150 VA, 208/240/277/380/480 x 24 Volt AC, Type T, 1-Phase, Open
Overview
Transformer, Control, 150 VA, 208/240/277/380/480 x 24 Volt AC, Type T, 1-Phase, Open
Type T is our most popular and complete line of control transformers. It comes with unmatched design innovations for top performance and is manufactured using the most advanced insulating materials. The Type T control transformer is the best choice if size and cost are of concern.
Also known as: 785901907169, 9070T150D19
Specifications
Phase: | 1 |
Volt Amps: | 150 |
Secondary Voltage: | 24 |
Primary Voltage: | 208/240/277/380/480 |
Phase: | 1 |
Secondary Voltage: | 24 |
Volt Amps: | 150 |
Primary Voltage: | 208/240/277/380/480 |
Customer Reviews
No reviews for this product
(0)